Beli compresion tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp849.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  2. monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Mulai

    Rp1.299.900

    monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  3. TEKIRO Injector Service Universal Radiator Pressure Test Kit (Alat Tes Radiator)
    Mulai

    Rp2.999.900

    TEKIRO Injector Service Universal Radiator Pressure Test Kit (Alat Tes Radiator)
    Deskripsi:
    TEKIRO Radiator Pressure Test.Alat tes kebocoran radiator mobil, tes tekanan atau pressure radiator. Cocok untuk bermacam jenis radiator mobil. Di lengkapi dengan box plstik agar anda dapat dengan mudah dalam menyimpan dan membawanya.Fungsi : Untuk tes kebocoran radiator mobil, dan tes tekanan radiatorMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  4. KRISBOW Kit Alat Ukur Kompresi Mesin
    Mulai

    Rp369.900

    KRISBOW Kit Alat Ukur Kompresi Mesin
    atribut:
    • Pressure Gauge (Psi/bar): 0-300/0-20
    • Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
  5. GRIP ON TOOLS Compression Tester Kit
    Mulai

    Rp629.900

    GRIP ON TOOLS Compression Tester Kit
    Deskripsi:
    - Quickly and accurately check compression on petrol engines.- Thread sizes: M18 x 1.5, M14 x 1.25 M10 x 1.0, M12 x 1.25- 2.5, 0-300psi, 0-2000Kpa- M10x1, M12x1.25, M14x1.25, M18x1.5
  6. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  7. JTC Compression Tester Full
    Mulai

    Rp3.099.900

    JTC Compression Tester Full
    atribut:
    • Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
    • Hose Length (mm): 440
    • Length (mm): Pipe adapter 190 each
    • Measuring Range (kPa): 0~2100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. KRISBOW Kit Alat Ukur Tekanan Oli
    Mulai

    Rp319.900

    KRISBOW Kit Alat Ukur Tekanan Oli
    atribut:
    • Pressure Gauge (Psi/bar): 0-500/0-35
    • Hose NPT (inch): 1/8
    • NPT Adaptor (inch): 1/4 & 3/8
    • Packing Dimensions (mm): 360x70x240
  9. NPA Compression Gauge
    Mulai

    Rp8.099.900

    NPA Compression Gauge
    Deskripsi:
    - Adapter: k - 8, Manufacturer: UK Inter.- Adapter: k - 9, Manufacturer: Komatsu, Type: 2D92,4D92.- Adapter: k - 10, Manufacturer: Germany Inter.- Adapter: k - 11, Manufacturer: Perkins.
    atribut:
    • Case: Metal Case
  10. OTC Compression Tester Kit
    Mulai

    Rp4.399.900

    OTC Compression Tester Kit
    atribut:
    • UNSPSC: 81141506
  11. KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar)
    Mulai

    Rp6.599.900

    KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar)
    atribut:
    • Input Voltage (AC) (V): 220
    • Input Power (W): 32
    • Air Inlet Pressure (bar): 10-16
    • Air Inflation Pressure Range (Bar): 1-7 & 7-13
    • Pressure Precision (Bar): ± 0.5 %
    • Inflation Speed at 10bar (L/minute): 400
  12. KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    Mulai

    Rp1.799.900

    KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    atribut:
    • Pressure Gauge (Psi/bar): 0-35/0-2.5
    • Oil Hose (inch): 5/16 & 3/8
    • T Shape Joint: 5/16 & 3/8
    • Packing Dimensions (mm): 500 x 120 x 420
  13. GRIP ON TOOLS Oil Pressure Test Kit
    Mulai

    Rp689.900

    GRIP ON TOOLS Oil Pressure Test Kit
    Deskripsi:
    - Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
  14. Mitsuboshi V-Belt Maxstar Wedge Supreme (Vanbelt)
    Mulai

    Rp84.900

    Mitsuboshi V-Belt Maxstar Wedge Supreme (Vanbelt)
    Deskripsi:
    MAXSTAR WEDGE V-Belt for RMA/MPTAUnique narrow V belt with high power transmission capabilitySuitable for energy-saving/compact design and can be used for high-speed operation up to 40m /second
  15. Enerpac Pressure Gauge Hydraulic Press & Cylinder (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp4.499.900

    Enerpac Pressure Gauge Hydraulic Press & Cylinder (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
    atribut:
    • UNSPSC: 41112403
    • Brand: ENERPAC
    • Hazardous Location Rating: Not Rated
    • Includes Mounting Hardware: No
    • Panel Mountable: No
    • Pressure Range Type: Pressure
    • Primary Units: psi
    • Process Connection (inch): 1/4 NPTF Male
    • Process Connection Gender: Male
    • Process Connection Type: NPTF
  16. UNI-T Borescope (Boroskop)
    Mulai

    Rp2.399.900

    UNI-T Borescope (Boroskop)
    atribut:
    • Certifications: CE/UKCA
    • Standard Carton Measurement (mm): 360×270×235
    • AC Electric Wire Depth (mm): 40
    • Ferrous Metals (mm): 100
    • Non-ferrous Metals (mm): 80
    • Product Color : Red and Gray
    • Product Size(mm): 153x68x31
    • Standard Accessories : USB interface cable, Manual, Gift box, Cloth bag
    • Wood (mm): 38
Daftar Harga compresion tester Terbaru November 2026
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp849.900
monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Rp1.299.900
TEKIRO Injector Service Universal Radiator Pressure Test Kit (Alat Tes Radiator)Rp2.999.900
KRISBOW Kit Alat Ukur Kompresi MesinRp369.900
GRIP ON TOOLS Compression Tester KitRp629.900
TEKIRO Socket Set (Kunci Soket Set)Rp359.900
JTC Diesel Compression TesterRp9.999.900
JTC Compression Tester FullRp3.099.900
KRISBOW Kit Alat Ukur Tekanan OliRp319.900
NPA Compression GaugeRp8.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)